Bearing Unit Accessory
Type | Insert ring for radial insert ball bearing |
---|
Logistics dimensions (L x W x H) | 23x80,3x80,3 mm |
---|---|
Logistic Weight | 32 g |
Type | Insert ring for radial insert ball bearing |
Inner diameter | 63.7 mm |
Outer diameter | 80.3 mm |
Width | 23 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days