Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Fixing/securing element
INA SRG.E35-FA125 ECCENTRIC COLLAR
INA SRG.E35-FA125 ECCENTRIC COLLAR
Eccentric collar
References
ina:
SRG.E35-FA125
rubix:
274A8602
manufacturer :
0031734960000
ean:
4012802812060
Technical specifications
Type
eccentric collar
See all Specifications
Product details
Technical specifications
Product details : INA SRG.E35-FA125 ECCENTRIC COLLAR
Excenter-ring
Technical specifications
Attributes
Logistic Weight
170
g
Type
eccentric collar
Inner diameter
35.07
mm
Outer diameter
55
mm
Width
17.6
mm
Bearing Clearance
cn
Series
srg
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FAG FRM215/14 LOCATING RING 0167298970000
FAG FRM150/13 LOCATING RING
SKF LOCATING RING FRB 8/62
SKF LOCATING RING FRB 8.5/150
SKF LOCATING RING FRB 13/150
SKF LOCATING RING FRB 5/215
FAG NFR280/17 STABILISATION RINGS FOR FIX BEARING
SKF SR-26-0 STABILIZING RING
SKF BEARING HOUSING LOCATING RING FRB5.5/72
FAG FRM80/4 STABILISATION RINGS FOR FIX BEARING
FAG NFR280/10 HOUSING RING
TIMKEN TW138 LOCK WASHER
SKF LOCATING RING SR-28-0
SKF FRB10/230:SKF LOCATING RING
SKF FRB 17/280 BEARING HOUSING ACCESSORIES