Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Fixing/securing element
INA SRG.E40-FA125 ECCENTRIC COLLAR
INA SRG.E40-FA125 ECCENTRIC COLLAR
Eccentric collar
References
ina:
SRG.E40-FA125
rubix:
274A8603
manufacturer :
0031746620000
ean:
4012802812039
Technical specifications
Type
Eccentric collar
See all Specifications
Product details
Technical specifications
Product details : INA SRG.E40-FA125 ECCENTRIC COLLAR
Excenter-ring
Technical specifications
Attributes
Logistic Weight
170
g
Type
Eccentric collar
Inner diameter
40.1
mm
Outer diameter
58
mm
Width
18.4
mm
Bearing Clearance
CN
Series
SRG
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.83
excl. VAT
/
Each
£
7.00
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING HOUSING LOCATING RING FRB3.5/85
FAG NFR580/10 HOUSING RING
FAG HJ317-E-F1 ANGLE RINGS
FAG HJ226E SLEEVE LOCKNUT WASHER
SKF LOCATING RING FRB 2/120
SKF SR-26-0 STABILIZING RING
SKF LOCATING RING FRB 8/72
FAG FRM215/14 LOCATING RING 0167298970000
FAG HJ310-E ANGLE RINGS
FAG NFR340/10 HOUSING RING
SKF LOCATING RING FRB 10/160
SKF RUBBER RING RIS 203
SKF LOCATING RING FRB 12.5/200
SKF LOCATING RING FRB 8/100
SKF BEARING HOUSING LOCATING RING FRB12/180