References
FAG:FRM320/10
Rubix:238A3594
Manufacturer :0191712850000
EAN:4012801169387




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 300 mm |
Product details : FAG FRM320/10 STABILISATION RINGS FOR FIX BEARING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 493,82 g |
|---|---|
| Type | fixed ring for bearing housing |
| Inner diameter | 300 mm |
| Outer diameter | 320 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
- Usually arrives within 14 working days