References
SNR:ESPG203
Rubix:205A2650
EAN:3413529506606



Product details : SNR ESPG203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 330 kg |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- Usually arrives within 14 working days
