References
SNR:SEST210COE
Rubix:205A8291
Manufacturer :SEST.210.COE
EAN:3413529552467




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Shaft Height | 90 mm |
| Outer diameter | 50 mm |
Product details : SNR SEST210COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Shaft Height | 90 mm |
| Outer diameter | 50 mm |
| Sealing | 2 joints |
| Series | sest200 |
| Weight | 2854 kg |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 230.59 excl. VAT
/ Each
£ 276.71 incl. VAT
- Usually arrives within 14 working days