References
SNR:EXP201COE
Rubix:205A3251
Manufacturer :EXP.201.COE
EAN:3413529567249




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR EXP201COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pillow block bearing unit with 2 elongated holes for mounting, relubricatable, insert with inner ring extended on both sides and eccentric clamping ring attachment on the shaft.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 43.5 mm |
| Outer diameter | 47 mm |
| Clamping | 17 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | base-mounted, 2-bolt pillow block housing (cast iron) |
| Height | 65 mm |
| Length | 127 mm |
| Lubrication | relubricatable (grease nipple provided) |
| Series | exp200 |
| Weight | 0.79 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 75.31 excl. VAT
/ Each
£ 90.37 incl. VAT
- Usually arrives within 14 working days