References
SNR:ESSP210
Rubix:205A2735
EAN:3413529514038




Product details : SNR ESSP210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 108.90 excl. VAT
/ Each
£ 130.68 incl. VAT
- Usually arrives within 14 working days
