NTN - Bearing Unit - M-UCUP202D1
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 150x150x71 mm |
---|---|
Logistic Weight | 2200 g |
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 90 mm |
Centre-centre of shaft | 54.2 mm |
Height | 108 mm |
Length | 120 mm |
Total bearing width | 49.2 mm |
Series | UCUP200 |
Weight | 2.1 kg |
Number of holes | 2 |
Outer diameter | 85 mm |
Width | 49.2 mm |
Usually arrives within 14 working days