References
SNR:UCPH206
Rubix:206A1115
EAN:3413529505234




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 90 mm |
Documents
Product details : SNR UCPH206 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger. Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 90 mm |
| Material | cast iron (housing);chromed steel (bearing) |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Height | 130 mm |
| Length | 165 mm |
| Series | ph2 |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ Each
£ 24.07 incl. VAT
- Delivery usually within ( 3 ) days