References
SNR:UCP305
Rubix:206A0777
EAN:3413529541546




Product details : SNR UCP305 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1450 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
- Delivery usually within ( 3 ) days
