References
SNR:SUCPA206-20N
Rubix:205A8861
EAN:3413529515578



Product details : SNR SUCPA206-20N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1180 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Usually arrives within 14 working days
