Pillow Block Unit
Logistic Weight | 1300 g |
---|---|
Inner diameter | 30 mm |
Material | Cast Iron |
Centre-centre of shaft | 42.9 mm |
Height | 82.7 mm |
Length | 160.5 mm |
Total bearing width | 41.5 mm |
Series | NP |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Width | 41.5 mm |
In stock: Next day delivery