Plummer block housing unit
Inner diameter | 85 mm |
---|---|
Fixation centre-to-centre distance | 247 mm |
Shaft Height | 95.2 mm |
Logistic Weight | 10200 g |
---|---|
Inner diameter | 85 mm |
Fixation centre-to-centre distance | 247 mm |
Shaft Height | 95.2 mm |
Material | Cast Iron |
Height | 187 mm |
Length | 310 mm |
Total bearing width | 83 mm |
Series | UCP |
Number of holes | 2 |
Outer diameter | 187 mm |
Width | 83 mm |
Usually arrives within 14 working days