References
SNR:SESP204N
Rubix:205A8076
Manufacturer :SESP.204.N
EAN:3413529515257




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR SESP204N BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with eccentric locking collar,single lip seal, food grease
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt base (pillow block) |
| Height | 33.3 mm |
| Length | 126 mm |
| Sealing | uszczelka gumowa |
| Lubrication | food-grade grease (nsf h1); optional lubsolid solid lubricant (nsf h1) |
| Series | sesp200 |
| Weight | 0.77 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 63.60 excl. VAT
/ Each
£ 76.32 incl. VAT
- Usually arrives within 14 working days