References
SNR:UCPH201
Rubix:206A1093
EAN:3413529505180



Product details : SNR UCPH201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 910 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Usually arrives within 14 working days
