References
INA:RASEY30-TV-VA-FD
Rubix:274A8299
Manufacturer :0948650940000
EAN:4064327628022




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Product details : INA RASEY30-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | plastic housing (ase06-tv-wht), stainless steel bearing (va) |
| Total bearing width | 38.1 mm |
| Outer diameter | 162 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | 2-bolt base |
| Height | 83 mm |
| Length | 162 mm |
| Sealing | two rubber seals (r-seals) |
| Lubrication | pre-filled with food-compatible grease; lubrication connection thread 1/4'-28 unf |
| Series | rasey..-tv-va-fd |
| Weight | 0.69 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Width | 162 mm |
Show UNSPSC/ECL@SS
£ 119.79 excl. VAT
/ Each
£ 143.75 incl. VAT
- Delivery usually within ( 7 ) days