References
SNR:SEST204COE
Rubix:205A8231
Manufacturer :SEST.204.COE
EAN:3413529552405




Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Shaft Height | 61 mm |
| Outer diameter | 20 mm |
Product details : SNR SEST204COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Shaft Height | 61 mm |
| Outer diameter | 20 mm |
| Sealing | 2 joints |
| Series | sest200 |
| Weight | 874 kg |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 79.11 excl. VAT
/ Each
£ 94.93 incl. VAT
- Usually arrives within 14 working days