References
SNR:UCPG210CC
Rubix:206A1080
EAN:3413529555789



Product details : SNR UCPG210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2910 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 104.86 excl. VAT
/ Each
£ 125.83 incl. VAT
- Usually arrives within 14 working days
