References
RHP:MP65R
Rubix:158A6694
Manufacturer :MP65R R
EAN:00747023011117


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 224.5 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP65R
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP65 - RHP Cast Iron Pillow Block - 65mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 9300 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 224.5 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 74.6 mm |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 20 mm |
| Height | 153 mm |
| Length | 266 mm |
| Series | mp |
| Weight | 9.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Width | 72 mm |
Show UNSPSC/ECL@SS
£ 139.31 excl. VAT
/ Each
£ 167.17 incl. VAT
- Delivery usually within ( 2 ) days