References
SNR:SESP211COE
Rubix:205A8137
Manufacturer :SESP.211.COE
EAN:3413529549115




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Product details : SNR SESP211COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pillow block bearing unit with 2 elongated holes for mounting, re-greasable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | stainless steel housing; stainless steel insert bearing |
| Total bearing width | 32.5 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt base |
| Height | 126 mm |
| Length | 219 mm |
| Sealing | single lip seal |
| Lubrication | relubricatable; grease fitting m6x1; supplied with food-grade grease |
| Series | sesp200 |
| Weight | 4.03 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Width | 32.5 mm |
Show UNSPSC/ECL@SS
£ 243.95 excl. VAT
/ Each
£ 292.74 incl. VAT
- Usually arrives within 14 working days