References
SNR:UCPA206T20
Rubix:206A0837
EAN:3413520705596



Product details : SNR UCPA206T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1080 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 30.91 excl. VAT
/ Each
£ 37.09 incl. VAT
- Usually arrives within 14 working days
