References
SNR:UCPH204
Rubix:206A1105
EAN:3413529505210




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 70 mm |
Documents
Product details : SNR UCPH204 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 70 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Height | 101 mm |
| Length | 127 mm |
| Sealing | 2 joints |
| Series | ucph |
| Weight | 870 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Delivery usually within ( 3 ) days