Narrow Pillow Block Unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 56 mm |
Logistic Weight | 750 g |
---|---|
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 56 mm |
Centre-centre of shaft | 36.5 mm |
Height | 72 mm |
Length | 84 mm |
Total bearing width | 34.1 mm |
Series | ucup2 |
Weight | 0.7 kg |
Number of holes | 2 |
Width | 38 mm |
Usually arrives within 14 working days