References
SNR:UCT211CC
Rubix:206A1354
EAN:3413529560844




Product details : SNR UCT211CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 55.6 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Usually arrives within 14 working days
