References
NTN:SM-UCT205D1
Rubix:205A8376
EAN:4547359187571



Product details : NTN SM-UCT205D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- Usually arrives within 14 working days
