References
SNR:UKSP208HN
Rubix:206A2407
EAN:3413520552275




Product details : SNR UKSP208HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 156.57 excl. VAT
/ Each
£ 187.88 incl. VAT
- Usually arrives within 14 working days
