References
SKF:SY 55 TF
Rubix:1275015
Manufacturer :27305
EAN:7316577030856


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
Product details : SKF BEARING UNIT - SY55TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,4x219x55 mm |
|---|---|
| Logistic Weight | 3526 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
| Material | steel |
| Total bearing width | 55.6 mm |
| Outer diameter | 219 mm |
| Diameter of fixation holes | 18 mm |
| Height | 55 mm |
| Length | 219 mm |
| Series | sy |
| Weight | 3.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Width | 63.4 mm |
Show UNSPSC/ECL@SS
£ 100.92 excl. VAT
/ Each
£ 121.10 incl. VAT
- In stock: Next day delivery