References
RHP:NP1.7/16EC
Rubix:182A9454
Manufacturer :NP1.7/16EC R
EAN:00747023018215


Technical specifications
| Shaft Height | 47.6 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 38.93 mm |
Product details : RHP HOUSED BEARING UNIT NP1.7/16EC
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 38.93 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 166 mm |
| Series | np |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 46.44 excl. VAT
/ Each
£ 55.73 incl. VAT
- Usually arrives within 14 working days