Pillow Block Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 106 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 106 mm |
Material | Zinc-Plated Steel |
Centre-centre of shaft | 39.7 mm |
Height | 77.5 mm |
Length | 128.6 mm |
Total bearing width | 42.9 mm |
Series | LPB |
Weight | 0.9 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 3560 N |
Width | 41 mm |
Usually arrives within 14 working days