References
SNR:USP202
Rubix:206A2988
EAN:3413529504794




Product details : SNR USP202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Usually arrives within 14 working days
