RHP HITEMP HOUSD BEARING SL25HLT

Self-Lube Pillow Block Unit

See technical information

References

RHP:SL25HLT
Rubix:158A3366
Manufacturer :SL25HLT R
EAN:00747023109111
brand logo

Technical specifications

Shaft Height33.32 mm
Materialcast iron
Total bearing width34.1 mm
See all Specifications

Product details : RHP HITEMP HOUSD BEARING SL25HLT


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight700 g
Shaft Height33.32 mm
Materialcast iron
Total bearing width34.1 mm
Diameter of fixation holes10 mm
Height67.8 mm
Length139 mm
Seriessl
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Width36 mm
£ 31.86 excl. VAT
/ Each
£ 38.23 incl. VAT
  • Usually arrives within 14 working days