NTN - Bearing Unit - M-UCP201D1
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Logistics dimensions (L x W x H) | 47x70x135 mm |
---|---|
Logistic Weight | 710 g |
Inner diameter | 15 mm |
Fixation centre-to-centre distance | 95 mm |
Height | 62 mm |
Length | 127 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days