SKF SY 25 TF/W64 BALL BEARING UNIT - SOLID OIL
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 25 TF/W64
Rubix:237A4335
Manufacturer :222751
EAN:07316572438732


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 25 TF/W64 BALL BEARING UNIT - SOLID OIL
Y plummer block housing unit with threaded studs SKF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 735 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 34.1 mm |
| Outer diameter | 130 mm |
| Series | sy |
| Number of holes | 2 |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 164.12 excl. VAT
/ Each
£ 196.94 incl. VAT
- Usually arrives within 14 working days