References
SNR:USPH204CC
Rubix:206A3254
EAN:3413529554461



Product details : SNR USPH204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 890 kg |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
- Usually arrives within 14 working days
