References
Superseded Ref:TASE30-XL-N-I
INA:TASE30-XL-N
Rubix:238A2078
Manufacturer :0945843970000
EAN:4054372499234


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : INA TASE30-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units TASE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Strengths
PASE is supplied with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 44 mm |
| Height | 82 mm |
| Length | 158 mm |
| Series | tase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 49.67 excl. VAT
/ Each
£ 59.60 incl. VAT
- Delivery usually within ( 7 ) days