References
RHP:LPB5/8
Rubix:152A8902
Manufacturer :LPB5/8 R
EAN:00747023006656


Technical specifications
| Inner diameter | 15.9 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
Product details : RHP HOUSED BEARING UNIT LPB5/8
Standard series, pressed galvanized sheet metal housing.
LPB5/8 - RHP Pressed Steel Pillow Block - 5/8 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 15.9 mm |
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | pressed steel |
| Total bearing width | 27.38 mm |
| Outer diameter | 28.58 mm |
| Diameter of fixation holes | 8 mm |
| Mounting typ | pillow block |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Sealing | standard single lip seal |
| Lubrication | not re-greaseable |
| Series | lpb |
| Weight | 0.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4760 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- In stock: Next day delivery