References
RHP:SL2.1/4
Rubix:158A6846
Manufacturer :SL2.1/4 R
EAN:00747023032112


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL2.1/4
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL2.1/4 - RHP Cast Iron Pillow Block - 2.1/4 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
| Material | cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 76.2 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | one-piece cast iron pillow block |
| Height | 140.6 mm |
| Length | 240 mm |
| Sealing | single lip seal (standard) |
| Lubrication | factory-filled grease (alvania s2); re-greaseable (g insert) |
| Series | sl |
| Weight | 6.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 104.93 excl. VAT
/ Each
£ 125.92 incl. VAT
- Usually arrives within 14 working days