References
SNR:USSP210CO
Rubix:206A3360
EAN:3413529562626




Product details : SNR USSP210CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Sealing | 2 joints |
| Weight | 5704 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 147.78 excl. VAT
/ Each
£ 177.34 incl. VAT
- Usually arrives within 14 working days
