References
SKF:SY 35 FM
Rubix:1275004
Manufacturer :27270
EAN:7316570296815


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : SKF BEARING UNIT SY35FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,9x160x70 mm |
|---|---|
| Logistic Weight | 1509,6 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | steel |
| Total bearing width | 38.9 mm |
| Outer diameter | 160 mm |
| Diameter of fixation holes | 14 mm |
| Height | 35 mm |
| Length | 160 mm |
| Series | sy |
| Weight | 1.55 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 51.9 mm |
Show UNSPSC/ECL@SS
£ 52.94 excl. VAT
/ Each
£ 63.53 incl. VAT
- Delivery usually within ( 3 ) days