References
RHP:SL2
Rubix:1274584
Manufacturer :SL2 R
EAN:00747023032075


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 61.9 mm |
Documents
Product details : RHP BEARING UNIT SL2
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL2 - RHP Cast Iron Pillow Block - 2 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Inner diameter | 50.8 mm |
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 61.9 mm |
| Material | cast iron (body) / steel (bearing rings) |
| Total bearing width | 71.42 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 16 mm |
| Height | 128 mm |
| Length | 219.5 mm |
| Series | sl |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 85.92 excl. VAT
/ Each
£ 103.10 incl. VAT
- In stock: Next day delivery