SKF SYNT65L HOUSED BEARING UNIT
Pillow Block Roller Bearing Unit
See technical informationSee documentsReferences
SKF:SYNT 65 L
Rubix:212A4787
Manufacturer :403718
EAN:7316574443314


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Documents
Product details : SKF SYNT65L HOUSED BEARING UNIT
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Strengths
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Technical specifications
Attributes
| Logistic Weight | 8889 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Material | bearing steel |
| Total bearing width | 72 mm |
| Outer diameter | 158 mm |
| Diameter of fixation holes | 16 mm |
| Series | synt |
| Number of holes | 2 |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 193000 N |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 405.44 excl. VAT
/ Each
£ 486.53 incl. VAT
- Delivery usually within ( 3 ) days