References
SNR:UST211CO
Rubix:206A3401
EAN:3413529560974




Product details : SNR UST211CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 45.3 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 83.19 excl. VAT
/ Each
£ 99.83 incl. VAT
- Usually arrives within 14 working days
