SNR - Bearing Unit - UKT.216H
Inner diameter | 70 mm |
---|---|
Length | 235 mm |
Width | 44 mm |
Inner diameter | 70 mm |
---|---|
Length | 235 mm |
Width | 44 mm |
Series | ukt200 |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Outer diameter | 140 mm |
Weight | 8.64 kg |
Usually arrives within 14 working days