References
INA:RTUE100-XL
Rubix:229A1995
Manufacturer :0008776890000
EAN:4064327885784

Product details : INA RTUE100-XL TAKE-UP HOUSING UNIT
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PTUE comes with bearing GRAE-NPPB, RTUE with GE-KRRB, PTUEY with GAY-NPPB and RTUEY with GYE-KRRB.
Applications
Used for trees to be displaced radially. Adjustable via threaded rods.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x295x200 mm |
|---|---|
| Logistic Weight | 15490 g |
| Inner diameter | 100 mm |
| Width | 295 mm |
| Material | grey cast iron |
| Type | take-up housing unit |
| Total bearing width | 75 mm |
| Length | 295 mm |
| Series | rtue..-xl |
| Inner width | 57.5 mm |
| Lubrication | lubrication connection thread q m6 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
| Outer diameter | 295 mm |
| Weight | 15.51 kg |
Show UNSPSC/ECL@SS
£ 620.05 excl. VAT
/ Each
£ 744.06 incl. VAT
- Usually arrives within 14 working days
