References
SNR:EXPE210-31
Rubix:205A3393
EAN:3413520611163




Product details : SNR EXPE210-31 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 62.7 mm |
Show UNSPSC/ECL@SS
£ 36.92 excl. VAT
/ Each
£ 44.30 incl. VAT
- Usually arrives within 14 working days
