FAG UCPA204-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCPA204
FAG:UCPA204-J7
Rubix:461A8453
Manufacturer :0821637230000
EAN:4047643337519


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : FAG UCPA204-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | body: gray cast iron (cast iron); bearing: bearing steel; cage: polyamide (nylon) |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 10 mm |
| Height | 62 mm |
| Length | 76 mm |
| Series | ucpa |
| Weight | 0.61 kg |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- In stock: Next day delivery