INA RASEY35-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY35-TV-VA-HLA
Rubix:238A3055
Manufacturer :0519854110000
EAN:4054366719973


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : INA RASEY35-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94,5x168x35 mm |
|---|---|
| Logistic Weight | 741 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | plastic |
| Total bearing width | 48 mm |
| Outer diameter | 168 mm |
| Diameter of fixation holes | 14 mm |
| Height | 94.5 mm |
| Length | 168 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 24600 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 133.14 excl. VAT
/ Each
£ 159.77 incl. VAT
- Delivery usually within ( 7 ) days