References
NTN:UCP316D1
Rubix:206A0807
EAN:4547359503630



Documents
Product details : NTN UCP316D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 435x230x135 mm |
|---|---|
| Logistic Weight | 17385 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 17000 kg |
| Number of holes | 2 |
| Width | 86 mm |
Show UNSPSC/ECL@SS
£ 249.33 excl. VAT
/ Each
£ 299.20 incl. VAT
- Delivery usually within ( 3 ) days
