References
SNR:UKPE213HCC
Rubix:206A2301
EAN:3413529565948




Product details : SNR UKPE213HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Weight | 6535 kg |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 112.86 excl. VAT
/ Each
£ 135.43 incl. VAT
- Usually arrives within 14 working days
